KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1385, 20W, R12, 28V

GE LIGHTING| Zoro #: G2347423| Mfr #: 1385

$5.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 300 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347423 Mfr #: 1385
Voltage: 28Average Bulb Life: 300 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 1-1/2"
Lumens: 38Trade Number: 1385
Bulb Shape: R12Max. Overall Bulb Length: 2-5/8"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 20Bulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 1385, Bulb Shape R12, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, General Purpose, 20 Watts, Bulb Type Miniature, Average Bulb Life 300 hr., Max. Overall Bulb Length 2-5/8 In., Light Bulb Dia. 1-1/2 In., Standards Meets 2012 Lighting Legislation Energy

Reviews