SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 1445, 3.0W, G3 1/2, 14V, PK2

GE LIGHTING| Zoro #: G0411187| Mfr #: 1445/BP2

$1.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Average Bulb Life: 2000 hr.Bulb Amps: 140mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411187 Mfr #: 1445/BP2
Voltage: 14Average Bulb Life: 2000 hr.
Bulb Amps: 140mABulb Primary Application: General Purpose
Light Bulb Dia.: 7/16"Lumens: 19/9
Trade Number: 1445Bulb Shape: G3-1/2
Max. Overall Bulb Length: 15/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 3.0
Bulb Base Type: Miniature Bayonet (BA9s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1445, Bulb Shape G3-1/2, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, General Purpose, 3.0 Watts, Bulb Type Miniature, 140mA Bulb Amps, Average Bulb Life 2000 hr., 19/9 Lumens, Incandescent, Package Quantity 2

Reviews