Miniature Lamp, 1495, 8.0W, T4 1/2, 28V

GE LIGHTING| Zoro #: G1230826| Mfr #: 1495

$1.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Primary Application: AircraftBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230826 Mfr #: 1495
Voltage: 28Bulb Primary Application: Aircraft
Bulb Type: MiniatureTrade Number: 1495
Bulb Shape: T4-1/2Light Bulb Dia.: 9/16"
Lumens: 75Item: Miniature Incandescent Bulb
Watts: 8.0Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 300mAMax. Overall Bulb Length: 1-3/8"
Average Bulb Life: 500 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1495, Bulb Shape T4-1/2, Bulb Base Type Miniature Bayonet (BA9s), 28 Voltage, Aircraft, 8.0 Watts, Bulb Type Miniature, 300mA Bulb Amps, Average Bulb Life 500 hr., 75 Lumens, Incandescent

Reviews