KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 158, 3.4W, T3 1/4, 14V

GE LIGHTING| Zoro #: G1757515| Mfr #: 158

$1.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 500 hr.
Bulb Amps: 240mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757515 Mfr #: 158
Voltage: 14Average Bulb Life: 500 hr.
Bulb Amps: 240mABulb Primary Application: General Purpose
Light Bulb Dia.: 13/32"Lumens: 25
Trade Number: 158Bulb Shape: T3-1/4
Max. Overall Bulb Length: 1-1/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 3.4
Bulb Base Type: Glass Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 158, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, General Purpose, 3.4 Watts, Bulb Type Miniature, 240mA Bulb Amps, Average Bulb Life 500 hr., 25 Lumens, Max. Overall Bulb Length 1-1/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews