Miniature Lamp, 1591, 17W, S8, 28V

GE LIGHTING| Zoro #: G0329393| Mfr #: 1591

$4.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 1000 hr.
Bulb Primary Application: Aircraft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329393 Mfr #: 1591
Voltage: 28Average Bulb Life: 1000 hr.
Bulb Primary Application: AircraftLight Bulb Dia.: 1"
Lumens: 188Trade Number: 1591
Bulb Shape: S8Max. Overall Bulb Length: 2"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 17.0Bulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1591, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 17.0 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 188 Lumens, Incandescent

Reviews