KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1630, 18W, S8, 7V

GE LIGHTING| Zoro #: G1630903| Mfr #: 1630

$8.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 7
Average Bulb Life: 100 hr.
Bulb Amps: 2750mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630903 Mfr #: 1630
Voltage: 7Average Bulb Life: 100 hr.
Bulb Amps: 2750mABulb Primary Application: General Purpose
Light Bulb Dia.: 1"Lumens: 289
Trade Number: 1630Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 18.0
Bulb Base Type: Double Contact Prefocus (P15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1630, Bulb Shape S8, Bulb Base Type Double Contact Prefocus (P15d), 7 Voltage, General Purpose, 18.0 Watts, Bulb Type Miniature, 2750mA Bulb Amps, Average Bulb Life 100 hr., 289 Lumens, Incandescent

Reviews