PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 1638, 29W, S8, 28V

GE LIGHTING| Zoro #: G1773773| Mfr #: 1638

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773773 Mfr #: 1638
Voltage: 28Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 1638
Bulb Shape: S8Light Bulb Dia.: 1"
Lumens: 402Item: Miniature Incandescent Bulb
Watts: 29Bulb Base Type: Double Contact Bayonet (BA15d)
Bulb Amps: 1020mAMax. Overall Bulb Length: 2"
Average Bulb Life: 500 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1638, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, General Purpose, 29 Watts, Bulb Type Miniature, 1020mA Bulb Amps, Average Bulb Life 500 hr., 402 Lumens, Incandescent

Reviews