Miniature Lamp, 1662, 10/28W, S8, 28V

GE LIGHTING| Zoro #: G1831891| Mfr #: 1662

$8.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831891 Mfr #: 1662
Item: Miniature Incandescent BulbAverage Bulb Life: 400/1000 hr.
Lumens: 402/75Bulb Base Type: Double Contact Index (BAY15d)
Bulb Amps: 930mATrade Number: 1662
Voltage: 28Bulb Type: Miniature
Watts: 10/28Max. Overall Bulb Length: 2"
Bulb Shape: S8Light Bulb Dia.: 1"
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: Aircraft
Country of Origin (subject to change): Multiple

Product Description

Miniature Incandescent Bulb, Trade Number 1662, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 28 Voltage, Aircraft, 10/28 Watts, Bulb Type Miniature, 930mA Bulb Amps, Average Bulb Life 400/1000 hr., 402/75 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Standards Meets 2012 Lighting Legislation Energy