KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1665, 22W, S8, 28V

GE LIGHTING| Zoro #: G0360631| Mfr #: 1665

$4.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 1000 hr.
Bulb Amps: 800mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360631 Mfr #: 1665
Voltage: 28Average Bulb Life: 1000 hr.
Bulb Amps: 800mABulb Primary Application: Aircraft
Light Bulb Dia.: 1"Lumens: 264
Trade Number: 1665Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 22
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1665, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 22 Watts, Bulb Type Miniature, 800mA Bulb Amps, Average Bulb Life 1000 hr., 264 Lumens, Incandescent

Reviews