KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 168, 5.0W, T3 1/4, 14V, PK2

GE LIGHTING| Zoro #: G1640685| Mfr #: 168/BP2

$1.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 1500 hr.
Bulb Amps: 350mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640685 Mfr #: 168/BP2
Voltage: 14Average Bulb Life: 1500 hr.
Bulb Amps: 350mABulb Primary Application: General Purpose
Light Bulb Dia.: 13/32"Lumens: 38
Trade Number: 168Bulb Shape: T3-1/4
Max. Overall Bulb Length: 1-1/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 5.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 168, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 350mA Bulb Amps, Average Bulb Life 1500 hr., 38 Lumens, Incandescent, Package Quantity 2

Reviews