PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 1692, 17W, S8, 28V

GE LIGHTING| Zoro #: G0713702| Mfr #: 1692

$7.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Average Bulb Life: 1000 hr.Bulb Amps: 610mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713702 Mfr #: 1692
Voltage: 28Average Bulb Life: 1000 hr.
Bulb Amps: 610mABulb Primary Application: Aircraft
Light Bulb Dia.: 1"Lumens: 188
Trade Number: 1692Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 17.0
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1692, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, Aircraft, 17.0 Watts, Bulb Type Miniature, 610mA Bulb Amps, Average Bulb Life 1000 hr., 188 Lumens, Incandescent

Reviews