Miniature Lamp, 1813, 1.0W, T3 1/4, 14V

GE LIGHTING| Zoro #: G1874171| Mfr #: 1813

$1.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Bulb Primary Application: RadioBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874171 Mfr #: 1813
Voltage: 14Bulb Primary Application: Radio
Bulb Type: MiniatureTrade Number: 1813
Bulb Shape: T3-1/4Light Bulb Dia.: 13/32"
Lumens: 11Item: Miniature Incandescent Bulb
Watts: 1.0Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 14,400mAMax. Overall Bulb Length: 1-3/16"
Average Bulb Life: 1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1813, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, Radio, 1.0 Watts, Bulb Type Miniature, 14,400mA Bulb Amps, Average Bulb Life 1000 hr., 11 Lumens, Incandescent

Reviews