KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1816, 4.0W, T3 1/4, 13V

GE LIGHTING| Zoro #: G0554601| Mfr #: 1816

$0.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 1000 hr.
Bulb Amps: 330mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554601 Mfr #: 1816
Voltage: 13Average Bulb Life: 1000 hr.
Bulb Amps: 330mABulb Primary Application: General Purpose
Light Bulb Dia.: 13/32"Lumens: 38
Trade Number: 1816Bulb Shape: T3-1/4
Max. Overall Bulb Length: 1-3/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 4.0
Bulb Base Type: Miniature Bayonet (BA9s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 1816, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 13 Voltage, General Purpose, 4.0 Watts, Bulb Type Miniature, 330mA Bulb Amps, Average Bulb Life 1000 hr., 38 Lumens, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews