Miniature Lamp, 1818, 15W, T3 1/4, 24V

GE LIGHTING| Zoro #: G0681886| Mfr #: 1818

$1.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
Average Bulb Life: 250 hr.
Bulb Primary Application: Aircraft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681886 Mfr #: 1818
Voltage: 24Average Bulb Life: 250 hr.
Bulb Primary Application: AircraftLight Bulb Dia.: 7/16"
Lumens: 3Trade Number: 1818
Bulb Shape: T3-1/4Max. Overall Bulb Length: 1-3/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 15.0Bulb Base Type: Miniature Bayonet (BA9s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1818, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Aircraft, 15.0 Watts, Bulb Type Miniature, Average Bulb Life 250 hr., 3 Lumens, Incandescent

Reviews