Miniature Lamp, 1819, 1.0W, T3 1/4, 28V

GE LIGHTING| Zoro #: G2400133| Mfr #: 1819

$0.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 2500 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400133 Mfr #: 1819
Voltage: 28Average Bulb Life: 2500 hr.
Light Color: ClearBulb Amps: 40mA
Bulb Primary Application: AircraftLight Bulb Dia.: 13/32"
Lumens: 4Trade Number: 1819
Bulb Shape: T3-1/4Max. Overall Bulb Length: 1-3/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 1.0Bulb Base Type: Miniature Bayonet (BA9s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1819, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 28 Voltage, Aircraft, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 2500 hr., 4 Lumens, Incandescent, Light Color Clear

Reviews