Miniature Lamp, 1835, 3.0W, T3 1/4, 55V

GE LIGHTING| Zoro #: G0689787| Mfr #: 1835

$4.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 55Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689787 Mfr #: 1835
Voltage: 55Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 1835
Bulb Shape: T3-1/4Light Bulb Dia.: 13/32"
Lumens: 14Item: Miniature Incandescent Bulb
Watts: 3.0Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 50mAMax. Overall Bulb Length: 1-3/16"
Average Bulb Life: 5000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1835, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 55 Voltage, General Purpose, 3.0 Watts, Bulb Type Miniature, 50mA Bulb Amps, Average Bulb Life 5000 hr., 14 Lumens, Incandescent

Reviews