Miniature Lamp, 1866, 2.0W, T3 1/4, 6V

GE LIGHTING| Zoro #: G0365531| Mfr #: 1866

$1.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 5000 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365531 Mfr #: 1866
Voltage: 6Average Bulb Life: 5000 hr.
Light Color: ClearBulb Amps: 250mA
Bulb Primary Application: General PurposeLight Bulb Dia.: 13/32"
Lumens: 8Trade Number: 1866
Bulb Shape: T3-1/4Max. Overall Bulb Length: 1-3/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 2.0Bulb Base Type: Miniature Bayonet (BA9s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1866, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, General Purpose, 2.0 Watts, Bulb Type Miniature, 250mA Bulb Amps, Average Bulb Life 5000 hr., 8 Lumens, Light Color Clear, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews