Miniature Lamp, 1893, 5.0W, T3 1/4, 14V, PK2

GE LIGHTING| Zoro #: G0267477| Mfr #: 1893/BP2

$1.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trade Number: 1893
Average Bulb Life: 7500 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267477 Mfr #: 1893/BP2
Trade Number: 1893Average Bulb Life: 7500 hr.
Bulb Primary Application: General PurposeBulb Base Type: Miniature Bayonet (BA9s)
Bulb Type: MiniatureItem: Miniature Incandescent Bulb
Light Bulb Dia.: 13/32"Bulb Amps: 330mA
Voltage: 12Bulb Shape: T3-1/4
Max. Overall Bulb Length: 1-3/16"Lumens: 25
Watts: 5.0Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1893, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 12 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 330mA Bulb Amps, Average Bulb Life 7500 hr., 25 Lumens, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews