SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 1895, 4.0W, G4 1/2, 14V, PK2

GE LIGHTING| Zoro #: G0869452| Mfr #: 1895/BP2

$1.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869452 Mfr #: 1895/BP2
Voltage: 14Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 1895
Bulb Shape: G4-1/2Light Bulb Dia.: 9/16"
Lumens: 25Item: Miniature Incandescent Bulb
Watts: 4.0Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 270mAMax. Overall Bulb Length: 1-1/16"
Average Bulb Life: 2000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1895, Bulb Shape G4-1/2, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, General Purpose, 4.0 Watts, Bulb Type Miniature, 270mA Bulb Amps, Average Bulb Life 2000 hr., 25 Lumens, Incandescent, Package Quantity 2

Reviews