SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 1895NH, 4.0W, G4 1/2, 14V, Min. Qty 2

GE LIGHTING| Zoro #: G3749514| Mfr #: 1895 NH/BP2

$5.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 25Trade Number: 1895NHWatts: 4.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749514 Mfr #: 1895 NH/BP2
Lumens: 25Trade Number: 1895NH
Watts: 4.0Bulb Base Type: Miniature Bayonet (BA9s)
Max. Overall Bulb Length: 1-1/16"Voltage: 14
Average Bulb Life: 2000 hr.Bulb Type: Miniature
Bulb Shape: G4-1/2Standards: Meets 2012 Lighting Legislation Energy
Bulb Primary Application: AutomotiveItem: Miniature Incandescent Bulb
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1895NH, Bulb Shape G4-1/2, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, Automotive, 4.0 Watts, Bulb Type Miniature, Average Bulb Life 2000 hr., Max. Overall Bulb Length 1-1/16 In., Standards Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews