Miniature Lamp, 193, 5.0W, T3 1/4, 14V

GE LIGHTING| Zoro #: G0976981| Mfr #: 193

$1.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Bulb Primary Application: InstrumentBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976981 Mfr #: 193
Voltage: 14Bulb Primary Application: Instrument
Bulb Type: MiniatureTrade Number: 193
Bulb Shape: T3-1/4Light Bulb Dia.: 13/32"
Lumens: 25Item: Miniature Incandescent Bulb
Watts: 5.0Bulb Base Type: Glass Wedge (W2.1x9.5d)
Bulb Amps: 330mAMax. Overall Bulb Length: 1-1/16"
Average Bulb Life: 15,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 193, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, Instrument, 5.0 Watts, Bulb Type Miniature, 330mA Bulb Amps, Average Bulb Life 15,000 hr., 25 Lumens, Incandescent

Reviews