Miniature Lamp, 1974, 20W, T3, 6V

GE LIGHTING| Zoro #: G1822685| Mfr #: 1974

$77.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 10,000 hr.
Bulb Primary Application: Instrument
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822685 Mfr #: 1974
Voltage: 6Average Bulb Life: 10,000 hr.
Bulb Primary Application: InstrumentLight Bulb Dia.: 1/2"
Lumens: 126Trade Number: 1974
Bulb Shape: T3Max. Overall Bulb Length: 1-9/64"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 20Bulb Base Type: Wire Terminal
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 1974, Bulb Shape T3, Bulb Base Type Wire Terminal, 6 Voltage, Instrument, 20 Watts, Bulb Type Miniature, Average Bulb Life 10,000 hr., 126 Lumens, Max. Overall Bulb Length 1-9/64 In., Light Bulb Dia. 1/2 In., Standards Meets 2012 Lighting Legislation Energy

Reviews