Miniature Lamp, 2057NA, S8, 12.8V, PK2

GE LIGHTING| Zoro #: G2466274| Mfr #: 2057NA/LL/BP2

$2.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8/14Light Appearance: No Rated Color Temp, RedBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466274 Mfr #: 2057NA/LL/BP2
Voltage: 12.8/14Light Appearance: No Rated Color Temp, Red
Bulb Type: MiniatureTrade Number: 2057NA
Light Color: AmberBulb Shape: S8
Lumens: 170/17Item: Miniature Incandescent Bulb
Watts: 7.0/27Bulb Base Type: Double Contact Index (BAY15d)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 2"
Average Bulb Life: 1200/5000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 2057NA, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 12.8/14 Voltage, General Purpose, 7.0/27 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 1200/5000 hr., 804 Lumens, Incandescent, Light Color Amber, Package Quantity 2

Reviews