KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 211-2, 12W, T3, 13V, PK2

GE LIGHTING| Zoro #: G0906315| Mfr #: 211-2/BP2

$2.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: T3
Lumens: 151
Watts: 12.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906315 Mfr #: 211-2/BP2
Bulb Shape: T3Lumens: 151
Watts: 12.0Light Bulb Dia.: 3/8"
Bulb Base Type: Miniature CapMax. Overall Bulb Length: 1-23/32"
Bulb Primary Application: General PurposeBulb Type: Miniature
Voltage: 13Standards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 1000 hr.Trade Number: 211-2
Light Color: WhiteBulb Amps: 970mA
Item: Miniature Incandescent BulbCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 211-2, Bulb Shape T3, Bulb Base Type Miniature Cap, 13 Voltage, General Purpose, 12.0 Watts, Bulb Type Miniature, 970mA Bulb Amps, Average Bulb Life 1000 hr., 151 Lumens, Light Color White, Max. Overall Bulb Length 1-23/32 In., Light Bulb Dia. 3/8 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews