KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 2357NH, 2.0W, S8, 12V, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3750135| Mfr #: 2357NH/BP2

$6.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 9776
Trade Number: 2357NH
Watts: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750135 Mfr #: 2357NH/BP2
Lumens: 9776Trade Number: 2357NH
Watts: 2.0Bulb Base Type: Double Contact Index (BAY15d)
Max. Overall Bulb Length: 2"Voltage: 12
Average Bulb Life: 5000 hr.Bulb Type: Miniature
Bulb Shape: S8Standards: Meets 2012 Lighting Legislation Energy
Bulb Primary Application: AutomotiveItem: Miniature Incandescent Bulb
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 2357NH, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 12 Voltage, Automotive, 2.0 Watts, Bulb Type Miniature, Average Bulb Life 5000 hr., Max. Overall Bulb Length 2 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews