KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 24, T2 3/4, 14V

GE LIGHTING| Zoro #: G0717954| Mfr #: 24

$1.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 1500 hr.
Bulb Amps: 240mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717954 Mfr #: 24
Voltage: 14Average Bulb Life: 1500 hr.
Bulb Amps: 240mABulb Primary Application: General Purpose
Lumens: 2Trade Number: 24
Bulb Shape: T2-3/4Max. Overall Bulb Length: 29/32"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 3.4Bulb Base Type: Glass Wedge (W2x4.6d)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 24, Bulb Shape T2-3/4, Bulb Base Type Glass Wedge (W2x4.6d), 14 Voltage, General Purpose, 3.4 Watts, Bulb Type Miniature, 240mA Bulb Amps, Average Bulb Life 1500 hr., 2 Lumens, Incandescent

Reviews