SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 308, S8, 28V

GE LIGHTING| Zoro #: G1412336| Mfr #: 308

$2.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Primary Application: AircraftBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412336 Mfr #: 308
Voltage: 28Bulb Primary Application: Aircraft
Bulb Type: MiniatureTrade Number: 308
Bulb Shape: S8Lumens: 21
Item: Miniature Incandescent BulbWatts: 19.0
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Amps: 670mA
Max. Overall Bulb Length: 2"Average Bulb Life: 300 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 308, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, Aircraft, 19.0 Watts, Bulb Type Miniature, 670mA Bulb Amps, Average Bulb Life 300 hr., 21 Lumens, Incandescent

Reviews