SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 3155, 20W, S8, 13V, PK2

GE LIGHTING| Zoro #: G2405347| Mfr #: 3155/BP2

$2.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Type: MiniatureTrade Number: 3155
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405347 Mfr #: 3155/BP2
Voltage: 13Bulb Type: Miniature
Trade Number: 3155Bulb Shape: S8
Light Bulb Dia.: 1"Lumens: 264
Item: Miniature Incandescent BulbWatts: 20
Bulb Base Type: Plastic Wedge Single Filament (W2.5x16q)Bulb Primary Application: Automotive
Max. Overall Bulb Length: 2-3/32"Average Bulb Life: 1500 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 3155, Bulb Shape S8, Bulb Base Type Plastic Wedge Single Filament (W2.5x16q), 13 Voltage, Automotive, 20 Watts, Bulb Type Miniature, Average Bulb Life 1500 hr., 264 Lumens, Incandescent, Package Quantity 2

Reviews