SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 327, 1.0W, T1 3/4, 28V

GE LIGHTING| Zoro #: G0363921| Mfr #: 327

$0.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 1.0Bulb Type: MiniatureBulb Primary Application: Aircraft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363921 Mfr #: 327
Watts: 1.0Bulb Type: Miniature
Bulb Primary Application: AircraftBulb Shape: T1-3/4
Standards: Meets 2012 Lighting Legislation EnergyItem: Miniature Incandescent Bulb
Bulb Amps: 40mATrade Number: 327
Light Bulb Dia.: 1/4"Average Bulb Life: 4000 hr.
Lumens: 4Voltage: 28
Max. Overall Bulb Length: 5/8"Bulb Base Type: Single Contact Midget Flanged
Country of Origin (subject to change): Thailand

Description

Miniature Incandescent Bulb, Trade Number 327, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 28 Voltage, Aircraft, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 4000 hr., 4 Lumens, Incandescent

Reviews