Miniature Lamp, 330, 1.0W, T1 3/4, 14V

GE LIGHTING| Zoro #: G2313437| Mfr #: 330

$0.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 1500 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313437 Mfr #: 330
Voltage: 14Average Bulb Life: 1500 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 1/4"
Lumens: 6Trade Number: 330
Bulb Shape: T1-3/4Max. Overall Bulb Length: 5/8"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 1.0Bulb Base Type: Single Contact Midget Flanged
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Thailand

Description

Miniature Incandescent Bulb, Trade Number 330, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 14 Voltage, General Purpose, 1.0 Watts, Bulb Type Miniature, Average Bulb Life 1500 hr., 6 Lumens, Max. Overall Bulb Length 5/8 In., Light Bulb Dia. 1/4 In., Standards Meets 2012 Lighting Legislation Energy

Reviews