SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 3357NA 3457NA, S8, PK2

GE LIGHTING| Zoro #: G0894266| Mfr #: 3357NA/BP2

$5.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Type: MiniatureAverage Bulb Life: 400/5000 hr.Bulb Shape: S8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894266 Mfr #: 3357NA/BP2
Bulb Type: MiniatureAverage Bulb Life: 400/5000 hr.
Bulb Shape: S8Lumens: 30
Item: Miniature Incandescent BulbWatts: 8/27
Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)Bulb Primary Application: General Purpose
Max. Overall Bulb Length: 2-3/32"Trade Number: 3357NA 3457NA
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 3357NA 3457NA, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), General Purpose, 8/27 Watts, Bulb Type Miniature, Average Bulb Life 400/5000 hr., 30 Lumens, Incandescent, Package Quantity 2

Reviews