Miniature Lamp, 4157LL, 2.0W, S8, 12V, PK2

GE LIGHTING| Zoro #: G2432927| Mfr #: 4157LL/BP2

$5.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432927 Mfr #: 4157LL/BP2
Voltage: 12Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 4157LL
Light Color: WhiteBulb Shape: S8
Lumens: 1Item: Miniature Incandescent Bulb
Watts: 2.0Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)
Bulb Amps: 2230/590mAMax. Overall Bulb Length: 2-3/32"
Average Bulb Life: 3600/10,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 4157LL, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 12 Voltage, General Purpose, 2.0 Watts, Bulb Type Miniature, 2230/590mA Bulb Amps, Average Bulb Life 3600/10,000 hr., 1 Lumens, Incandescent, Light Color White, Package Quantity 2

Reviews