Shop Alternate Products
This Product is Discontinued
Current
Miniature Lamp, 4157NA, 29W, S8, 12.8V, PK2 (Discontinued)
Mfr # 4157NALL/BP2
Zoro # G0296527
This Product is Discontinued
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Light Appearance No Rated Color Temp, Red
- Watts 29
- Max Overall Bulb Length 2-3/32"