SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 44, 2.0W, T3 1/4, 6V

GE LIGHTING| Zoro #: G1295174| Mfr #: 44

$0.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295174 Mfr #: 44
Voltage: 6Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 44
Bulb Shape: T3-1/4Light Bulb Dia.: 13/32"
Lumens: 11Item: Miniature Incandescent Bulb
Watts: 2.0Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 250mAMax. Overall Bulb Length: 1-3/16"
Average Bulb Life: 3000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 44, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, General Purpose, 2.0 Watts, Bulb Type Miniature, 250mA Bulb Amps, Average Bulb Life 3000 hr., 11 Lumens, Incandescent

Reviews