KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 464, 5.0W, T3 1/4, 28V

GE LIGHTING| Zoro #: G1776783| Mfr #: 464

$1.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 1500 hr.
Bulb Amps: 170mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776783 Mfr #: 464
Voltage: 28Average Bulb Life: 1500 hr.
Bulb Amps: 170mABulb Primary Application: Aircraft
Light Bulb Dia.: 13/32"Lumens: 38
Trade Number: 464Bulb Shape: T3-1/4
Max. Overall Bulb Length: 1-1/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 5.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 464, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 28 Voltage, Aircraft, 5.0 Watts, Bulb Type Miniature, 170mA Bulb Amps, Average Bulb Life 1500 hr., 38 Lumens, Max. Overall Bulb Length 1-1/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews