PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 47, T3 1/4, 6.3V

GE LIGHTING| Zoro #: G1270604| Mfr #: 47

$0.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.3Bulb Primary Application: IndicatorBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270604 Mfr #: 47
Voltage: 6.3Bulb Primary Application: Indicator
Bulb Type: MiniatureTrade Number: 47
Bulb Shape: T3-1/4Lumens: 1
Item: Miniature Incandescent BulbWatts: 1.0
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 150mA
Max. Overall Bulb Length: 1-3/16"Average Bulb Life: 3000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 47, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6.3 Voltage, Indicator, 1.0 Watts, Bulb Type Miniature, 150mA Bulb Amps, Average Bulb Life 3000 hr., 1 Lumens, Incandescent

Reviews