PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 48C2, 2.0W, T2, 48V, Min. Qty 10

GE LIGHTING| Zoro #: G3766576| Mfr #: 48C2/TEL

$2.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 48Bulb Primary Application: TelephoneBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766576 Mfr #: 48C2/TEL
Voltage: 48Bulb Primary Application: Telephone
Bulb Type: MiniatureTrade Number: 48C2
Bulb Shape: T2Light Bulb Dia.: 1/4"
Lumens: 1Item: Miniature Incandescent Bulb
Watts: 2.0Bulb Base Type: Tel. Slide No. 3
Bulb Amps: 35mAMax. Overall Bulb Length: 1-11/16"
Average Bulb Life: 5000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 48C2, Bulb Shape T2, Bulb Base Type Tel. Slide No. 3, 48 Voltage, Telephone, 2.0 Watts, Bulb Type Miniature, 35mA Bulb Amps, Average Bulb Life 5000 hr., 1 Lumens, Incandescent

Reviews