KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 48PSB, T2, 48V

GE LIGHTING| Zoro #: G1728501| Mfr #: 48PSB

$2.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 48
Average Bulb Life: 10,000 hr.
Bulb Primary Application: Telephone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728501 Mfr #: 48PSB
Voltage: 48Average Bulb Life: 10,000 hr.
Bulb Primary Application: TelephoneTrade Number: 48PSB
Bulb Shape: T2Max. Overall Bulb Length: 1-7/64"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 2.4Bulb Base Type: Tel. Slide No. 5
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 48PSB, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 48 Voltage, Telephone, 2.4 Watts, Bulb Type Miniature, Average Bulb Life 10,000 hr., Incandescent

Reviews