KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 561, 12W, T3, 13V, PK2

GE LIGHTING| Zoro #: G1076661| Mfr #: 561/BP2

$2.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 1000 hr.
Bulb Amps: 970mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076661 Mfr #: 561/BP2
Voltage: 13Average Bulb Life: 1000 hr.
Bulb Amps: 970mABulb Primary Application: General Purpose
Light Bulb Dia.: 3/8"Lumens: 151
Trade Number: 561Bulb Shape: T3
Max. Overall Bulb Length: 1-23/32"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 12.0
Bulb Base Type: Rigid LoopStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 561, Bulb Shape T3, Bulb Base Type Rigid Loop, 13 Voltage, General Purpose, 12.0 Watts, Bulb Type Miniature, 970mA Bulb Amps, Average Bulb Life 1000 hr., 151 Lumens, Max. Overall Bulb Length 1-23/32 In., Light Bulb Dia. 3/8 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews