KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 562, 10W, T3, 14V, PK2

GE LIGHTING| Zoro #: G1569741| Mfr #: 562/BP2

$4.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 2000 hr.
Light Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569741 Mfr #: 562/BP2
Voltage: 14Average Bulb Life: 2000 hr.
Light Color: WhiteBulb Primary Application: General Purpose
Light Bulb Dia.: 3/8"Lumens: 75
Trade Number: 562Bulb Shape: T3
Max. Overall Bulb Length: 1-23/32"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 10.0
Bulb Base Type: Rigid LoopStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 562, Bulb Shape T3, Bulb Base Type Rigid Loop, 14 Voltage, General Purpose, 10.0 Watts, Bulb Type Miniature, Average Bulb Life 2000 hr., 75 Lumens, Incandescent, Light Color White, Package Quantity 2

Reviews