BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 590, 5.0W, T3 1/4, 14V

GE LIGHTING| Zoro #: G0712406| Mfr #: 590

$1.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-1/16"Bulb Amps: 370mABulb Base Type: Glass Wedge (W2.1x9.5d)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712406 Mfr #: 590
Max. Overall Bulb Length: 1-1/16"Bulb Amps: 370mA
Bulb Base Type: Glass Wedge (W2.1x9.5d)Voltage: 14
Light Bulb Dia.: 13/32"Trade Number: 590
Bulb Shape: T3-1/4Bulb Type: Miniature
Watts: 5.0Average Bulb Life: 2000 hr.
Item: Miniature Incandescent BulbBulb Primary Application: General Purpose
Standards: Meets 2012 Lighting Legislation EnergyLumens: 50
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 590, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 370mA Bulb Amps, Average Bulb Life 2000 hr., 50 Lumens, Incandescent

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews