KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 60MB, T2 1/2, 60V

GE LIGHTING| Zoro #: G0650675| Mfr #: 60MB

$4.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 60
Average Bulb Life: 7500 hr.
Bulb Primary Application: Indicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650675 Mfr #: 60MB
Voltage: 60Average Bulb Life: 7500 hr.
Bulb Primary Application: IndicatorLumens: 1
Trade Number: 60MBBulb Shape: T2-1/2
Max. Overall Bulb Length: 1-3/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 3.0
Bulb Base Type: Miniature Bayonet (BA9s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 60MB, Bulb Shape T2-1/2, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, Indicator, 3.0 Watts, Bulb Type Miniature, Average Bulb Life 7500 hr., 1 Lumens, Incandescent

Reviews