Miniature Lamp, 67NH, 7.0W, G6, 12V, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3749733| Mfr #: 67 NH/BP2

$3.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 4
Trade Number: 67NH
Watts: 7.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749733 Mfr #: 67 NH/BP2
Lumens: 4Trade Number: 67NH
Watts: 7.0Bulb Base Type: Single Contact Bayonet (BA15s)
Max. Overall Bulb Length: 1-7/16"Voltage: 12
Average Bulb Life: 5000 hr.Bulb Type: Miniature
Bulb Shape: G6Standards: Meets 2012 Lighting Legislation Energy
Bulb Primary Application: AutomotiveItem: Miniature Incandescent Bulb
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 67NH, Bulb Shape G6, Bulb Base Type Single Contact Bayonet (BA15s), 12 Voltage, Automotive, 7.0 Watts, Bulb Type Miniature, Average Bulb Life 5000 hr., 4 Lumens, Max. Overall Bulb Length 1-7/16 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews