SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 74, 1.0W, T1 3/4, 14V, PK2

GE LIGHTING| Zoro #: G0388141| Mfr #: 74/BP2

$2.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388141 Mfr #: 74/BP2
Voltage: 14Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 74
Bulb Shape: T1-3/4Light Bulb Dia.: 1/4"
Lumens: 9Item: Miniature Incandescent Bulb
Watts: 1.0Bulb Base Type: Glass Wedge (W2.1x4.9d)
Bulb Amps: 100mAMax. Overall Bulb Length: 51/64"
Average Bulb Life: 1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 74, Bulb Shape T1-3/4, Bulb Base Type Glass Wedge (W2.1x4.9d), 14 Voltage, General Purpose, 1.0 Watts, Bulb Type Miniature, 100mA Bulb Amps, Average Bulb Life 1000 hr., 9 Lumens, Incandescent, Package Quantity 2

Reviews