PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 7443, 5.0/25W, T7, 14V, PK2

GE LIGHTING| Zoro #: G1364851| Mfr #: 7443/BP2

$7.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Bulb Primary Application: AutomotiveBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364851 Mfr #: 7443/BP2
Voltage: 14Bulb Primary Application: Automotive
Bulb Type: MiniatureTrade Number: 7443
Bulb Shape: T7Light Bulb Dia.: 7/8"
Lumens: 440/38Item: Miniature Incandescent Bulb
Watts: 5.0/25Bulb Base Type: Glass Wedge (W3x16d)
Bulb Amps: 1850/400mAMax. Overall Bulb Length: 1-27/32"
Average Bulb Life: 500/1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Japan

Description

Miniature Incandescent Bulb, Trade Number 7443, Bulb Shape T7, Bulb Base Type Glass Wedge (W3x16d), 14 Voltage, Automotive, 5.0/25 Watts, Bulb Type Miniature, 1850/400mA Bulb Amps, Average Bulb Life 500/1000 hr., 440/38 Lumens, Incandescent, Package Quantity 2

Reviews