Miniature Lamp, 774, 8.0W, T2 1/4, 12V

GE LIGHTING| Zoro #: G1770474| Mfr #: 774

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Type: MiniatureTrade Number: 774
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770474 Mfr #: 774
Voltage: 12Bulb Type: Miniature
Trade Number: 774Bulb Shape: T2-1/4
Light Bulb Dia.: 5/16"Lumens: 163
Item: Miniature Incandescent BulbWatts: 8.0
Bulb Base Type: 2-Pin (G4)Bulb Primary Application: Emergency
Max. Overall Bulb Length: 1"Average Bulb Life: 50 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 774, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 12 Voltage, Emergency, 8.0 Watts, Bulb Type Miniature, Average Bulb Life 50 hr., 163 Lumens, Incandescent

Reviews