KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 780, 12W, T2 3/4, 12V

GE LIGHTING| Zoro #: G0669557| Mfr #: 780

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 151
Trade Number: 780
Watts: 12.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669557 Mfr #: 780
Lumens: 151Trade Number: 780
Watts: 12.0Light Bulb Dia.: 21/64"
Bulb Base Type: 2-Pin (G4)Max. Overall Bulb Length: 1-3/64"
Voltage: 12Average Bulb Life: 50 hr.
Bulb Type: MiniatureBulb Shape: T2-3/4
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 780, Bulb Shape T2-3/4, Bulb Base Type 2-Pin (G4), 12 Voltage, General Purpose, 12.0 Watts, Bulb Type Miniature, Average Bulb Life 50 hr., 151 Lumens, Incandescent

Reviews