KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 85, 1.0W, T1 3/4, 28V

GE LIGHTING| Zoro #: G2028591| Mfr #: 85

$1.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 7000 hr.
Bulb Amps: 40mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028591 Mfr #: 85
Voltage: 28Average Bulb Life: 7000 hr.
Bulb Amps: 40mABulb Primary Application: Indicator
Light Bulb Dia.: 1/4"Lumens: 4
Trade Number: 85Bulb Shape: T1-3/4
Max. Overall Bulb Length: 51/64"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 1.0
Bulb Base Type: Glass Wedge (W2.1x4.9d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 85, Bulb Shape T1-3/4, Bulb Base Type Glass Wedge (W2.1x4.9d), 28 Voltage, Indicator, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 7000 hr., 4 Lumens, Max. Overall Bulb Length 51/64 In., Light Bulb Dia. 1/4 In., Standards Meets 2012 Lighting Legislation Energy

Reviews