KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 862, 38W, T3 1/4, 13V

GE LIGHTING| Zoro #: G0910761| Mfr #: 862

$7.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 1900 hr.
Bulb Amps: 2930mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910761 Mfr #: 862
Voltage: 13Average Bulb Life: 1900 hr.
Bulb Amps: 2930mABulb Primary Application: General Purpose
Light Bulb Dia.: 13/32"Lumens: 754
Trade Number: 862Bulb Shape: T3-1/4
Max. Overall Bulb Length: 2-11/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 38
Bulb Base Type: Right Angle Prefocus (PGJ13)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 862, Bulb Shape T3-1/4, Bulb Base Type Right Angle Prefocus (PGJ13), 13 Voltage, General Purpose, 38 Watts, Bulb Type Miniature, 2930mA Bulb Amps, Average Bulb Life 1900 hr., 754 Lumens, Max. Overall Bulb Length 2-11/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews