KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 88, 13W, S8, 7V

GE LIGHTING| Zoro #: G0397336| Mfr #: 88

$2.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 7
Average Bulb Life: 300 hr.
Bulb Amps: 1910mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397336 Mfr #: 88
Voltage: 7Average Bulb Life: 300 hr.
Bulb Amps: 1910mABulb Primary Application: Indicator
Light Bulb Dia.: 1"Lumens: 188
Trade Number: 88Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 13.0
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 88, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 7 Voltage, Indicator, 13.0 Watts, Bulb Type Miniature, 1910mA Bulb Amps, Average Bulb Life 300 hr., 188 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Standards Meets 2012 Lighting Legislation Energy

Reviews